Order Entry
Belgium
Orders LinkContactUsLinkComponent
Capillary columns, MXT®-1HT

Capillary columns, MXT®-1HT

Capillary, MXT®-1HT, 2,65 µm, 0,53 mm, 10 m
Catalog # REST70132
Supplier:   Restek
Capillary columns, MXT®-1HT
Catalog # REST70132
Supplier:  Restek
Capillary columns, MXT®-1HT
Capillary columns, MXT®-1HT

Capillary, MXT®-1HT, 2,65 µm, 0,53 mm, 10 m

Price
871,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

MXT®-1HT Siltek®-treated stainless steel nonpolar phase columns.

  • Lowest bleed for longest column lifetime
  • 100% dimethyl polysiloxane phase allows easy comparisons to historical data
  • Individually tested
  • 177,8 mm coil diameter
  • Temperature ranges from 60 to 450 °C

Certifications: Meets all ASTM D2887, D6352, D7169, D7213, and D7500 specifications.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    2,65 µm
  • Ø int.:
    0,53 mm
  • Length:
    10 m
  • Seq:
    08
  • Phase:
    MXT®-1HT
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.