Settle plates, single-bagged
Sabouraud, LI, EP, 30 ml, 120
Catalog # HEIP1460030120
Supplier: MERCK LIFE SCIENCE
Jump to:
Product Details & Documents
A wide range of ready-to-use culture media for the environmental monitoring. 90 mm LI (Long Incubation) plates for the determination of the total cell count and for the test for specified microorganisms
- Designed for the environmental monitoring in non critical areas
Documents
Specifications
Specifications
- Pk:120
- Standards:EP
- Description:Sabouraud, LI
- Filling:30 ml