Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Settle plates, single-bagged

TSA with LTHth, LI, -, 30 ml, 120
  HEIP1460020120
Settle plates, single-bagged
  HEIP1460020120
 :  
Settle plates, single-bagged
Settle plates, single-bagged

TSA with LTHth, LI, -, 30 ml, 120

 :  
 
360,00 €
   
1 * 120 ST
 

A wide range of ready-to-use culture media for the environmental monitoring. 90 mm LI (Long Incubation) plates for the determination of the total cell count and for the test for specified microorganisms

  • Designed for the environmental monitoring in non critical areas
 

 

  • Pk:
    120
  • Standards:
    -
  • Description:
    TSA with LTHth, LI
  • Filling:
    30 ml

 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.