Single-sided step ladders
Step ladder with 4 steps and slip resistant clip-step inserts, 4, 3250 mm, 1830 mm, 1170 mm, 530 mm, 8,5 kg
Catalog # GUEN41504
Supplier: GUENZBURGER STEIGTECHNIK
Jump to:
Product Details & Documents
Ascendable on one side, grooved steps with a depth of 80 mm with durable 'step to side' rail connection, non slip nivello® ladder feet. High standing safety ensured by conical construction.
- Connection on both sides by two detachable metal struts
- Spacing between steps: 235 mm
- Ladder inclination: 20°
- Non slip nivello® ladder shoes
- Ergopad grip zone
- Safe cap joint
- Durable 'step to side' rail connection
Certifications: GS tested; in accordance with European standard DIN EN 14183.
Action manual BGI 694 and the applicable accident prevention regulations.
Documents
VWR® For Your Space
Product Literature
Specifications
- No. of steps:4
- Description:Step ladder with 4 steps and slip resistant clip-step inserts
- Height:1830 mm
- Seq:06
- Working reach up to approx.:3250 mm
- Platform height:1170 mm
- Outside width:530 mm
- Weight:8,5 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



