Order Entry
Belgium
Orders LinkContactUsLinkComponent
Single-sided step ladders

Single-sided step ladders

Step ladder with 3 steps and slip resistant clip-step inserts, 3, 3000 mm, 670 mm, 500×700×1600 mm, 7,3 kg
Catalog # GUEN41503
Single-sided step ladders
Catalog # GUEN41503
Single-sided step ladders
Single-sided step ladders

Step ladder with 3 steps and slip resistant clip-step inserts, 3, 3000 mm, 670 mm, 500×700×1600 mm, 7,3 kg

Price
247,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Ascendable on one side, grooved steps with a depth of 80 mm with durable 'step to side' rail connection, non slip nivello® ladder feet. High standing safety ensured by conical construction.

  • Connection on both sides by two detachable metal struts
  • Spacing between steps: 235 mm
  • Ladder inclination: 20°
  • Non slip nivello® ladder shoes
  • Ergopad grip zone
  • Safe cap joint
  • Durable 'step to side' rail connection

 : GS tested; in accordance with European standard DIN EN 14183.
Action manual BGI 694 and the applicable accident prevention regulations.

Documents

Specifications
  • No. of steps:
    3
  • Description:
    Step ladder with 3 steps and slip resistant clip-step inserts
  • Seq:
    05
  • W×D×H:
    500×700×1600 mm
  • Working reach up to approx.:
    3000 mm
  • Platform height:
    670 mm
  • Weight:
    7,3 kg