Order Entry
Belgium
Orders LinkContactUsLinkComponent
Single-sided step ladders

Single-sided step ladders

Step ladder with 3 steps, 3, 2750 mm, 1370 mm, 700 mm, 470 mm, 5,3 kg
Catalog # 139-0769
Single-sided step ladders
Catalog # 139-0769
Single-sided step ladders
Single-sided step ladders

Step ladder with 3 steps, 3, 2750 mm, 1370 mm, 700 mm, 470 mm, 5,3 kg

Price
220,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Ascendable on one side, grooved steps with a depth of 80 mm with durable 'step to side' rail connection, non slip nivello® ladder feet. High standing safety ensured by conical construction.

  • Connection on both sides by two detachable metal struts
  • Spacing between steps: 235 mm
  • Ladder inclination: 20°
  • Non slip nivello® ladder shoes
  • Ergopad grip zone
  • Safe cap joint
  • Durable 'step to side' rail connection

Certifications: GS tested; in accordance with European standard DIN EN 14183.
Action manual BGI 694 and the applicable accident prevention regulations.

Documents

Spécifications
  • No. of steps:
    3
  • Description:
    Step ladder with 3 steps
  • Height:
    1370 mm
  • Seq:
    01
  • Working reach up to approx.:
    2750 mm
  • Platform height:
    700 mm
  • Outside width:
    470 mm
  • Weight:
    5,3 kg