Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pipette tips, FlexiBulk, Optifit

Pipette tips, FlexiBulk, Optifit

FlexiBulk, wide bore, 10 - 1000 µl, 68,5 mm, Bulk
Catalog # 613-3890
   Low Manufacturing Impact
Supplier:   Sartorius
Pipette tips, FlexiBulk, Optifit
Catalog # 613-3890
Supplier:  Sartorius
   Low Manufacturing Impact
Pipette tips, FlexiBulk, Optifit
Pipette tips, FlexiBulk, Optifit

FlexiBulk, wide bore, 10 - 1000 µl, 68,5 mm, Bulk

Price
25,70 €
Log in for availability
1 * 480 ST
Product Details & Documents

The FlexiBulk concept combines the low cost of bulk tips with saving space, improving usability and securing tip purity.

  • Reduces up to 40% on pack volume; cuts packaging waste by nearly 50%
  • Saves time and effort: Well-organized FlexiBulk pack makes tip picking quicker and more convenient
  • Tips are certified as free of RNase, DNase and endotoxins
  • Tips are manufactured under ISO Class 8 cleanroom conditions
  • Lid provides an airtight seal during transport and storage for secured purity
  • Lid is easy to close between uses to protect the tips from dust

FlexiBulk is small-sized and made of durable PET (polyethylene terephthalate) material that can be used and stacked as is – without any outer cardboard box needed. The orderly arrangement of tips allows the FlexiBulk tip packs to be approximately 40% smaller than conventional bulk tip cartons, where tips are packed in random order.

Certifications: Compliance with ISO 9001, ISO 14001 and ISO 13485 quality standards.

Specifications
  • Packed:
    Bulk
  • Volume:
    10 - 1000 µl
  • Length:
    68,5 mm
  • Seq:
    03
  • Tip style:
    FlexiBulk, wide bore
  • Cat. No.:
    613-3890
  • Environmental certification:
    Renewable energy certificate; ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact