Order Entry
Belgium
Orders LinkContactUsLinkComponent
Pipette tips, FlexiBulk, Optifit

Pipette tips, FlexiBulk, Optifit

FlexiBulk, 10 - 1000 µl, 71,5 mm, Bulk
Catalog # 613-3889
   Low Manufacturing Impact
Supplier:   Sartorius
Pipette tips, FlexiBulk, Optifit
Catalog # 613-3889
Supplier:  Sartorius
   Low Manufacturing Impact
Pipette tips, FlexiBulk, Optifit
Pipette tips, FlexiBulk, Optifit

FlexiBulk, 10 - 1000 µl, 71,5 mm, Bulk

Price
20,50 €
Log in for availability
1 * 480 ST
Product Details & Documents

The FlexiBulk concept combines the low cost of bulk tips with saving space, improving usability and securing tip purity.

  • Reduces up to 40% on pack volume; cuts packaging waste by nearly 50%
  • Saves time and effort: Well-organized FlexiBulk pack makes tip picking quicker and more convenient
  • Tips are certified as free of RNase, DNase and endotoxins
  • Tips are manufactured under ISO Class 8 cleanroom conditions
  • Lid provides an airtight seal during transport and storage for secured purity
  • Lid is easy to close between uses to protect the tips from dust

FlexiBulk is small-sized and made of durable PET (polyethylene terephthalate) material that can be used and stacked as is – without any outer cardboard box needed. The orderly arrangement of tips allows the FlexiBulk tip packs to be approximately 40% smaller than conventional bulk tip cartons, where tips are packed in random order.

Certifications: Compliance with ISO 9001, ISO 14001 and ISO 13485 quality standards.

Specifications
  • Packed:
    Bulk
  • Volume:
    10 - 1000 µl
  • Length:
    71,5 mm
  • Seq:
    04
  • Tip style:
    FlexiBulk
  • Cat. No.:
    613-3889
  • Environmental certification:
    Renewable energy certificate; ISO 14001
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.