Order Entry
Belgium
Orders LinkContactUsLinkComponent
Rubber Stoppers

Rubber Stoppers

2, 6,0 mm, 40,0 mm, 41,0 mm, 49,0 mm
Catalog # HECH92159111490
Rubber Stoppers
Catalog # HECH92159111490
Rubber Stoppers
Rubber Stoppers

2, 6,0 mm, 40,0 mm, 41,0 mm, 49,0 mm

Price
63,40 €
Log in for availability
1 * 10 ST
Product Details & Documents

DIN 12871, made of natural rubber, hardness 40 Shore A.

Documents

Specifications
  • Ø bottom:
    41,0 mm
  • Ø top:
    49,0 mm
  • Hole Ø:
    6,0 mm
  • No. of Holes:
    2
  • Height:
    40,0 mm
  • Seq:
    19
  • Cat. No.:
    HECH92159111490