Order Entry
Belgium
Orders LinkContactUsLinkComponent
Broad range hydrometers

Broad range hydrometers

1,000 − 1,500 °Bé, 0,005, 235 mm
Catalog # ALLA3050FG100/20QP
Supplier:   Alla France
Broad range hydrometers
Catalog # ALLA3050FG100/20QP
Supplier:  Alla France
Broad range hydrometers
Broad range hydrometers

1,000 − 1,500 °Bé, 0,005, 235 mm

Price
43,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

These broad range hydrometers are calibrated at 20 °C.

Mostly dedicated to applications with citric and tartaric acids.

Specifications
  • Length:
    235 mm
  • Seq:
    004
  • Division:
    0,005
  • Range:
    1,000 − 1,500 °Bé
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.