Dispersing elements for homogenisers
Product Details & Documents
Type N: Materials in contact with medium are PTFE and stainless steel AISI 316L, suitable for solvents and abrasive substances, can be sterilised by all methods, max. temperature 180 °C.
Type NK: Materials in contact with medium are PTFE and stainless steel AISI 316L, suitable for solvents and abrasive substances, can be sterilised by chemical methods, max. temperature 120 °C.
Type KV: Materials in contact with medium are FFPM/SIC and stainless steel AISI 316L, suitable for vacuum down to 1 mbar, pressure up to 6 bar and for solvents, can be sterilised by chemical methods, max. temperature 220 °C.
SMK jet mixer head: The vertical flow and the high circumferential speed up to 10000 rpm ensure intensive mixing. The head is used for adding gases or liquids, for lump-free suspension of difficult to dissolve powders or for dissolving sedimented, already hardened substances.
Type KD: Materials in contact with the medium are PTFE, FFKM O-ring and stainless steel AISL 316L, suitable for solvents, can be sterilised by all methods, max. temperature 150 °C.
Caution: More dispersing elements are available on request. Please contact Avantor for details.
ST= sawtooth.
Specifications
- Speed:23,6 m/s
- Volume:100 - 2000 ml
- Length:194 mm
- Seq:10
- Stator/rotor Ø:25,0/18,0 mm
- Type:S 25 KD - 25 F
- For:T 25 digital, T 25 easy clean digital/control
Accessories
Product Information
- Catalog #For unitAvailabilityPrice
- Bushing
Product Information
- Catalog #For unitAvailabilityPrice
- Driveshaft ring, PTFE
Product Information
- Catalog #For unitAvailabilityPrice
- Rotor
Product Information
- Catalog #For unitAvailabilityPrice
- Stator
Product Information
- Catalog #For unitAvailabilityPrice
- Silentstream flow breakerSilentstream flow breakerIKAA3754000S 25 N – 18 G; S 25 N – 25 G; S 25 N – 25 F; S 25 NK – 19 G; S 25 KV – 18 G; S 25 KV – 25 G; S 25 KV – 25 F; S 18 N – 19 G; S 25 N – 18 G - ST;S 25 N – 25 G - STLog in for availability1 * 1 ST - 28,00 €
Product Information
- Catalog #For unitAvailabilityPrice
- Shaft
Product Information
- Catalog #For unitAvailabilityPrice
- Shaft sleeve
Product Information
- Catalog #For unitAvailabilityPrice
- Shaft tube
Product Information
- Catalog #For unitAvailabilityPrice
- Protective cap
Product Information
- Catalog #For unitAvailabilityPrice
- Slit-ring bushing
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



