Dispersing elements for homogenisers
Product Details & Documents
Type N: Materials in contact with medium are PTFE and stainless steel AISI 316L, suitable for solvents and abrasive substances, can be sterilised by all methods, max. temperature 180 °C.
Type NK: Materials in contact with medium are PTFE and stainless steel AISI 316L, suitable for solvents and abrasive substances, can be sterilised by chemical methods, max. temperature 120 °C.
Type KV: Materials in contact with medium are FFPM/SIC and stainless steel AISI 316L, suitable for vacuum down to 1 mbar, pressure up to 6 bar and for solvents, can be sterilised by chemical methods, max. temperature 220 °C.
SMK jet mixer head: The vertical flow and the high circumferential speed up to 10000 rpm ensure intensive mixing. The head is used for adding gases or liquids, for lump-free suspension of difficult to dissolve powders or for dissolving sedimented, already hardened substances.
Type KD: Materials in contact with the medium are PTFE, FFKM O-ring and stainless steel AISL 316L, suitable for solvents, can be sterilised by all methods, max. temperature 150 °C.
Caution: More dispersing elements are available on request. Please contact Avantor for details.
ST= sawtooth.
Specifications
- Speed:16,6 m/s
- Volume:10 - 1500 ml
- Length:194 mm
- Seq:08
- Stator/rotor Ø:18,0/12,7 mm
- Type:S 25 KD - 18 G
- For:T 25 digital, T 25 easy clean digital/control
Accessories
Product Information
- Catalog #For unitAvailabilityPrice
- Bushing
Product Information
- Catalog #For unitAvailabilityPrice
- Driveshaft ring, PTFE
Product Information
- Catalog #For unitAvailabilityPrice
- Rotor
Product Information
- Catalog #For unitAvailabilityPrice
- Stator
Product Information
- Catalog #For unitAvailabilityPrice
- Silentstream flow breakerSilentstream flow breakerIKAA3754000S 25 N – 18 G; S 25 N – 25 G; S 25 N – 25 F; S 25 NK – 19 G; S 25 KV – 18 G; S 25 KV – 25 G; S 25 KV – 25 F; S 18 N – 19 G; S 25 N – 18 G - ST;S 25 N – 25 G - STLog in for availability1 * 1 ST - 28,00 €
Product Information
- Catalog #For unitAvailabilityPrice
- Shaft
Product Information
- Catalog #For unitAvailabilityPrice
- Shaft sleeve
Product Information
- Catalog #For unitAvailabilityPrice
- Shaft tube
Product Information
- Catalog #For unitAvailabilityPrice
- Protective cap
Product Information
- Catalog #For unitAvailabilityPrice
- Slit-ring bushing



