Silicone fluids
Heating fluid, +20...+200 °C, 50 mm²/s, Clear, 10 kg
Catalog # IKAA20003520
Supplier: IKA
Jump to:
Product Details & Documents
Specifications
Specifications
- Pk:10 kg
- Colour:Clear
- Temperature range:+20...+200 °C
- Type:Heating fluid
- Viscosity:50 mm²/s
Specifications
Accessories
Product Information
- Catalog #AvailabilityPrice
- Laboratory reactor system LR-2.ST the High PerformerLaboratory reactor system LR-2.ST the High PerformerIKAA20013291Log in for availability1 * 1 ST - 19 920,00 €



