Erlenmeyer flask, PP, Corning®
2000 ml, Aseptic transfer cap, 36”
Catalog # CORN11465
Supplier: Corning
Jump to:
Product Details & Documents
These closed system erlenmeyer flasks are ideal to reduce contamination risks and enhance the productivity of your shaker culture operations when adding or removing medium and cells.
- Chemically resistant, sterile
- Heat sealable flexible tubing
- Male luer lock disconnect
- Cap colour: Orange
Flask is made from optically clear polycarbonate and is preassembled with an aseptic transfer cap.
Certifications: Meets USP, Class VI requirements for plastic containers and closures.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Closure type:Aseptic transfer cap
- Capacity:2000 ml
- Seq:06
- Tubing length:36”
- Cat. No.:CORN11465
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Environmentally Preferable:Low Manufacturing Impact



