Order Entry
Belgium
Orders LinkContactUsLinkComponent
Erlenmeyer flask, PP, Corning®

Erlenmeyer flask, PP, Corning®

250 ml, Aseptic transfer cap, 36”
Catalog # CORN11415
   Low Manufacturing Impact
Supplier:   Corning
Erlenmeyer flask, PP, Corning®
Catalog # CORN11415
Supplier:  Corning
   Low Manufacturing Impact
Erlenmeyer flask, PP, Corning®
Erlenmeyer flask, PP, Corning®

250 ml, Aseptic transfer cap, 36”

Price
633,00 €
Log in for availability
1 * 4 ST
Product Details & Documents

These closed system erlenmeyer flasks are ideal to reduce contamination risks and enhance the productivity of your shaker culture operations when adding or removing medium and cells.

  • Chemically resistant, sterile
  • Heat sealable flexible tubing
  • Male luer lock disconnect
  • Cap colour: Orange

Flask is made from optically clear polycarbonate and is preassembled with an aseptic transfer cap.

Certifications: Meets USP, Class VI requirements for plastic containers and closures.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Closure type:
    Aseptic transfer cap
  • Capacity:
    250 ml
  • Seq:
    03
  • Tubing length:
    36”
  • Cat. No.:
    CORN11415
  • Environmental certification:
    RECs, ISO 14001 - Kennebunk
  • Environmentally Preferable:
    Low Manufacturing Impact