Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density hydrometers

Density hydrometers

3,200 - 3,400 g/ml, 0,002 g/ml, 300 mm
Catalog # SCNL3402707
Supplier:   Ludwig Schneider
Density hydrometers
Catalog # SCNL3402707
Supplier:  Ludwig Schneider
Density hydrometers
Density hydrometers

3,200 - 3,400 g/ml, 0,002 g/ml, 300 mm

Price
75,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Density hydrometers without thermometer calibrated at 20 °C.

Ordering information: A works calibration certificate is available on request.

Packaging: In a square plastic sleeve.

Specifications
  • Length:
    300 mm
  • Seq:
    02
  • Division:
    0,002 g/ml
  • Range:
    3,200 - 3,400 g/ml