Order Entry
Belgium
Orders LinkContactUsLinkComponent
Multi-channel pipettes, mechanical, variable volume, WITOPET-Multi

Multi-channel pipettes, mechanical, variable volume, WITOPET-Multi

ME 300, 50 - 300 µl, 1,0 µl, ≤ ±0,7 - ±1,5 %, ≤ ±0,25 - ±0,8 %
Catalog # WITG5.403.230
Supplier:   witeg Labortechnik
Multi-channel pipettes, mechanical, variable volume, WITOPET-Multi
Catalog # WITG5.403.230
Supplier:  witeg Labortechnik
Multi-channel pipettes, mechanical, variable volume, WITOPET-Multi
Multi-channel pipettes, mechanical, variable volume, WITOPET-Multi

ME 300, 50 - 300 µl, 1,0 µl, ≤ ±0,7 - ±1,5 %, ≤ ±0,25 - ±0,8 %

Price
420,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These multi-channel pipettes are designed for comfort over long term repetitive pipetting. 8 or 12 identical volumes for titration plates.

  • Highest possible accuracy and precision
  • Easy readable digital volume display
  • Volume ranges colour coded on the push button
  • Volumes steplessly adjustable
  • Tip ejector can be blocked to avoid mis-application when using the instrument over large series

Delivery information: Each pipette is individually tested and delivered with a test certificate.

Specifications
  • Volume:
    50 - 300 µl
  • Description:
    ME 300
  • Seq:
    06
  • Increment:
    1,0 µl
  • Accuracy:
    ≤ ±0,7 - ±1,5 %
  • Imprecision:
    ≤ ±0,25 - ±0,8 %
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.