Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Multi-channel pipettes, mechanical, variable volume, WITOPET-Multi

ME 50, 5 - 50, 1,0 µl, ≤ ±1,0 - ±3,0 %, ≤ ±0,5 - ±2,0 %
  WITG5.403.105
Multi-channel pipettes, mechanical, variable volume, WITOPET-Multi
  WITG5.403.105
Multi-channel pipettes, mechanical, variable volume, WITOPET-Multi
Multi-channel pipettes, mechanical, variable volume, WITOPET-Multi

ME 50, 5 - 50, 1,0 µl, ≤ ±1,0 - ±3,0 %, ≤ ±0,5 - ±2,0 %

 
404,00 €
   
1 * 1 ST
 

These multi-channel pipettes are designed for comfort over long term repetitive pipetting. 8 or 12 identical volumes for titration plates.

  • Highest possible accuracy and precision
  • Easy readable digital volume display
  • Volume ranges colour coded on the push button
  • Volumes steplessly adjustable
  • Tip ejector can be blocked to avoid mis-application when using the instrument over large series

 : Each pipette is individually tested and delivered with a test certificate.

 
  • Volume:
    5 - 50
  • Description:
    ME 50
  • Seq:
    02
  • Increment:
    1,0 µl
  • Accuracy:
    ≤ ±1,0 - ±3,0 %
  • Imprecision:
    ≤ ±0,5 - ±2,0 %