Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

VWR®, Cell Strainers

Cell strainers, 70 µm pore size, white frame
Catalog # 732-2758
   Low Manufacturing Impact
Supplier:   VWR Collection
VWR®, Cell Strainers
Catalog # 732-2758
Supplier:  VWR Collection
   Low Manufacturing Impact
VWR®, Cell Strainers
VWR®, Cell Strainers

Cell strainers, 70 µm pore size, white frame

Price
113,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Manufactured from a strong nylon mesh with evenly spaced mesh pores, these cell strainers are sterile, easy to use devices for quickly isolating primary cells to consistently obtain a uniform single-cell suspension from tissues. Designed to protect valuable flow cytometry and cell sorting instrumentation by reliably removing clumps and debris from cell suspensions and clinical samples prior to analysis.

  • Available in three mesh sizes with different colours for easy identification
  • Extended lip on the strainer enables aseptic handling with forceps
  • Ready to use, sterilised by electron beam irradiation
  • Individually wrapped
  • Fit into most 50 ml conical tubes
  • Free from DNase and RNase, non pyrogenic

ISO 9001, ISO 13485

 : ISO 9001, ISO 13485

Specifications
  • Description:
    Cell strainers, 70 µm pore size, white frame
  • Cat. No.:
    732-2758
  • Environmental certification:
    ISO 14001/Certificate No.: 04923E00243R0M
  • Environmentally Preferable:
    Low Manufacturing Impact