Heating Cables, Moisture-Proof
Heating cable Ø 2,5 - 3,5 mm, 100 W, 4 m
N° de catalogue HORS020823
Fournisseur: HORST
Jump to:
Product Details & Documents
Moisture-proof heating cable with small diameter.
- Thin and very flexible
- Electrically insulated with PTFE
- Bending radius of 10 mm
It is covered with a metallic protective braid, which is connected to the protective earth conductor. 1,5 m PTFE connection cable.
Nominal voltage of 230 V and temperature of 250 °C, with copper, nickel plated jacket.
Specifications
- Description:Heating cable Ø 2,5 - 3,5 mm, 100 W
- Length:4 m
- Seq:03



