Erlenmeyer flasks with standard ground joints, amber
50 ml, Amber, 51 mm, 19/26 NS
Catalog # LENZ81002951
Supplier: Lenz Laborglas
Erlenmeyer flasks with standard ground joints, amber
Catalog # LENZ81002951
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN® borosilicate glass, brown.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
Coloured brown to protect light-sensitive substances. Volume graduations and labelling area.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Ext.Ø:51 mm
- Socket size:19/26 NS
- Capacity:50 ml
- Colour:Amber
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



