High visibility softshell jackets, 4840 SSL
Hi-vis orange, XS
Catalog # KWIN101006230XS
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
This softshell jacket is made of 100% polyester.
- Zip to top of collar with zip garage
- Phone pocket with zip, and opening and loop for earpiece
- Two front pockets
- Cuffs and hem edge with stretch materia, thumb grip
- Extended back
Weight: 250 g/m²
Certifications: EN 471 (3-2)
Documents
Specifications
- Clothing Size:XS
- Colour:Hi-vis orange
- Seq:01
- Cat. No.:KWIN101006230XS
- Sleeve or leg length:Long
- Risk area:HiVis
- Model:4840 SSL
- Garment application:Industrial|Outdoor
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester
- Weight:250 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



