Order Entry
Belgium
Orders LinkContactUsLinkComponent
High visibility softshell jackets, 4840 SSL

High visibility softshell jackets, 4840 SSL

Hi-vis orange, 3XL
N° de catalogue KWIN1010062303XL
Fournisseur:   FRISTADS KANSAS
High visibility softshell jackets, 4840 SSL
N° de catalogue KWIN1010062303XL
Fournisseur:  FRISTADS KANSAS
High visibility softshell jackets, 4840 SSL
High visibility softshell jackets, 4840 SSL

Hi-vis orange, 3XL

Prix
109,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This softshell jacket is made of 100% polyester.

  • Zip to top of collar with zip garage
  • Phone pocket with zip, and opening and loop for earpiece
  • Two front pockets
  • Cuffs and hem edge with stretch materia, thumb grip
  • Extended back

Weight: 250 g/m²

Certifications: EN 471 (3-2)

Documents

Specifications
  • Clothing Size:
    3XL
  • Colour:
    Hi-vis orange
  • Seq:
    07
  • Cat. No.:
    KWIN1010062303XL
  • Sleeve or leg length:
    Long
  • Risk area:
    HiVis
  • Model:
    4840 SSL
  • Garment application:
    Industrial|Outdoor
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    100% polyester
  • Weight:
    250 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.