High visibility softshell jackets, 4840 SSL
Hi-vis orange, XXL
KWIN1010062302XL
This softshell jacket is made of 100% polyester.
- Zip to top of collar with zip garage
- Phone pocket with zip, and opening and loop for earpiece
- Two front pockets
- Cuffs and hem edge with stretch materia, thumb grip
- Extended back
Weight: 250 g/m²
: EN 471 (3-2)
- Clothing Size:XXL
- Colour:Hi-vis orange
- Seq:06
- Cat. No.:KWIN1010062302XL
- Sleeve or leg length:Long
- Risk area:HiVis
- Model:4840 SSL
- Garment application:Industrial|Outdoor
- Gender:Unisex
- Closure type:Zip closure
- Fabric:100% polyester
- Weight:250 g/m²



