Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sampling scoops, LaboPlast®

Sampling scoops, LaboPlast®

With lid, 50 ml, 161 mm, White
Catalog # 231-0506
Supplier:   BURKLE
Sampling scoops, LaboPlast®
Catalog # 231-0506
Supplier:  BURKLE
Sampling scoops, LaboPlast®
Sampling scoops, LaboPlast®

With lid, 50 ml, 161 mm, White

Price
44,70 €
Log in for availability
1 * 10 ST
Product Details & Documents

PS, white. These scoops are ideal for the sampling of powder, granules and pastes. They are also available with a transparent lid to close it immediately after the sampling procedure to secure a clean and contamination-free sample.

  • Individually packed
  • Production, assembling and packaging acc. to ISO cleanroom class 7
  • According to EU food and FDA guidelines

Due to the special handle construction and the slightly angled edge the scoop stands horizontal and can be laid down without the material trickling out.

Specifications
  • Type:
    With lid
  • Capacity:
    50 ml
  • Colour:
    White
  • Length:
    161 mm
  • Seq:
    04