Order Entry
Belgium
Orders LinkContactUsLinkComponent
Shelving units

Shelving units

4 solid shelves, on casters, Stainless steel 304, 1000×600×1900 mm
N° de catalogue 132-1058
Fournisseur:   Palbam
Shelving units
N° de catalogue 132-1058
Fournisseur:  Palbam
Shelving units
Shelving units

4 solid shelves, on casters, Stainless steel 304, 1000×600×1900 mm

Prix
4 750,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

High-quality cleanroom shelving units on leveller legs with height adjustable feet or on white nylon 130 mm (5") cleanroom casters.

  • Shelf options: Solid or perforated
  • Shelves are removable or height adjustable every 200 mm (8")
  • 4 shelves per unit (extra shelves can be ordered separately)

Stainless steel 304, electropolished.

Spécifications
  • Description:
    4 solid shelves, on casters
  • Material:
    Stainless steel 304
  • Seq:
    4
  • W×D×H:
    1000×600×1900 mm
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.