Order Entry
Belgium
Orders LinkContactUsLinkComponent
Shelving units

Shelving units

4 solid shelves, on casters, Stainless steel 304, 1000×400×1900 mm
Catalog # 132-0999
Supplier:   Palbam
Shelving units
Catalog # 132-0999
Supplier:  Palbam
Shelving units
Shelving units

4 solid shelves, on casters, Stainless steel 304, 1000×400×1900 mm

Price
4 280,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

High-quality cleanroom shelving units on leveller legs with height adjustable feet or on white nylon 130 mm (5") cleanroom casters.

  • Shelf options: Solid or perforated
  • Shelves are removable or height adjustable every 200 mm (8")
  • 4 shelves per unit (extra shelves can be ordered separately)

Stainless steel 304, electropolished.

Specifications
  • Description:
    4 solid shelves, on casters
  • Material:
    Stainless steel 304
  • Seq:
    3
  • W×D×H:
    1000×400×1900 mm