Jars, tall
30 ml, 39 mm, 59 mm
Catalog # MURRG805/02
Supplier: MURRAY S
Jump to:
Product Details & Documents
Clear or amber glass, without cap.
- Good chemical and physical properties
- For use in applications without high thermal loads
- Amber coloured to protect light-sensitive materials
Perfect for sample collection, storing and transporting of powders, granulates, pastes or liquids.
Specifications
- Ø ext.:39 mm
- Capacité:30 ml
- Hauteur:59 mm
- Seq:01



