Dissolved oxygen electrodes
SE 715-MS, galvanic oxygen probe, digital, with NTC 22 kOhm temperature sensor, SE 715/1-MS, digital, with temperature sensor, 0 - 20 mg/l, −5...+45 °C, Polysulfone, Memosens, 12×120 mm, Water, wastewater, aquariums
664-0216
: KNICK
- Concentration:0 - 20 mg/l
- Connection:Memosens
- Ø×L:12×120 mm
- For:Water, wastewater, aquariums
- Type:SE 715/1-MS, digital, with temperature sensor
- Description:SE 715-MS, galvanic oxygen probe, digital, with NTC 22 kOhm temperature sensor
- Material:Polysulfone
- Seq:16
- Temp.:−5...+45 °C



