Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Ice Buckets, Rectangular, with Lid

VWR® Ice Buckets, Rectangular, with Lid

4,5 L, Red, 285 mm, 338 mm, 187 mm
Catalog # 216-1519
Supplier:   VWR Collection
VWR® Ice Buckets, Rectangular, with Lid
Catalog # 216-1519
Supplier:  VWR Collection
VWR® Ice Buckets, Rectangular, with Lid
VWR® Ice Buckets, Rectangular, with Lid

4,5 L, Red, 285 mm, 338 mm, 187 mm

Price
93,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Polyurethane foam.

  • Resistant to temperatures from –76 to +70 °C
  • Extremely robust, leakproof, stackable, lightweight
  • Available in two sizes and four colours
  • Stacking option for saving space on working bench
  • Pouring lip design, for easy draining of liquid
  • With lid to reduce the evaporation level of dry ice, water ice with salt slurry

Ideal for storing samples, these buckets maintain hot or cold temperatures of bottles, test tubes, solutions, and cultures. Suitable for use with dry ice, water ice, salt solution. For freezer storage only.

Documents

Specifications
  • Depth:
    338 mm
  • Width:
    285 mm
  • Capacity:
    4,5 L
  • Colour:
    Red
  • Height:
    187 mm
  • Seq:
    12
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.