Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Ice Buckets, Rectangular, with Lid

VWR® Ice Buckets, Rectangular, with Lid

4,5 L, Black, 285 mm, 338 mm, 187 mm
Catalogus # 216-1516
Leverancier:   VWR Collection
VWR® Ice Buckets, Rectangular, with Lid
Catalogus # 216-1516
Leverancier:  VWR Collection
VWR® Ice Buckets, Rectangular, with Lid
VWR® Ice Buckets, Rectangular, with Lid

4,5 L, Black, 285 mm, 338 mm, 187 mm

Price
93,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Polyurethane foam.

  • Resistant to temperatures from –76 to +70 °C
  • Extremely robust, leakproof, stackable, lightweight
  • Available in two sizes and four colours
  • Stacking option for saving space on working bench
  • Pouring lip design, for easy draining of liquid
  • With lid to reduce the evaporation level of dry ice, water ice with salt slurry

Ideal for storing samples, these buckets maintain hot or cold temperatures of bottles, test tubes, solutions, and cultures. Suitable for use with dry ice, water ice, salt solution. For freezer storage only.

Documents

Specificaties
  • Depth:
    338 mm
  • Width:
    285 mm
  • Capacity:
    4,5 L
  • Colour:
    Black
  • Height:
    187 mm
  • Seq:
    09