Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR® Ice Buckets, Rectangular, with Lid

VWR® Ice Buckets, Rectangular, with Lid

2,5 L, Blue, 285 mm, 338 mm, 120 mm
N° de catalogue 216-1513
Fournisseur:   VWR Collection
VWR® Ice Buckets, Rectangular, with Lid
N° de catalogue 216-1513
Fournisseur:  VWR Collection
VWR® Ice Buckets, Rectangular, with Lid
VWR® Ice Buckets, Rectangular, with Lid

2,5 L, Blue, 285 mm, 338 mm, 120 mm

Prix
61,10 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Polyurethane foam.

  • Resistant to temperatures from –76 to +70 °C
  • Extremely robust, leakproof, stackable, lightweight
  • Available in two sizes and four colours
  • Stacking option for saving space on working bench
  • Pouring lip design, for easy draining of liquid
  • With lid to reduce the evaporation level of dry ice, water ice with salt slurry

Ideal for storing samples, these buckets maintain hot or cold temperatures of bottles, test tubes, solutions, and cultures. Suitable for use with dry ice, water ice, salt solution. For freezer storage only.

Documents

Spécifications
  • Depth:
    338 mm
  • Width:
    285 mm
  • Capacity:
    2,5 L
  • Colour:
    Blue
  • Height:
    120 mm
  • Seq:
    02