VWR® Ice Buckets, Rectangular, with Lid
2,5 L, Black, 285 mm, 338 mm, 120 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Polyurethane foam.
- Resistant to temperatures from –76 to +70 °C
- Extremely robust, leakproof, stackable, lightweight
- Available in two sizes and four colours
- Stacking option for saving space on working bench
- Pouring lip design, for easy draining of liquid
- With lid to reduce the evaporation level of dry ice, water ice with salt slurry
Ideal for storing samples, these buckets maintain hot or cold temperatures of bottles, test tubes, solutions, and cultures. Suitable for use with dry ice, water ice, salt solution. For freezer storage only.
Documents
Certificates
Search by Lot NumberSpecifications
- Depth:338 mm
- Width:285 mm
- Capacity:2,5 L
- Colour:Black
- Height:120 mm
- Seq:01



