Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes

Test tubes

5 ml, 75 mm, 13 mm, PS, Cylindrical
Catalog # 212-0684
Supplier:   KARTELL
Test tubes
Catalog # 212-0684
Supplier:  KARTELL
Test tubes
Test tubes

5 ml, 75 mm, 13 mm, PS, Cylindrical

Price
287,00 €
Log in for availability
1 * 4.000 ST
Product Details & Documents

PS, transparent or PP, translucent.

  • PS: Good thermal and chemical resistance
  • PP: Excellent thermal and chemical resistance, autoclavable
  • Robust, economical

Universal tubes for a wide range of applications.

Specifications
  • Ext.Ø:
    13 mm
  • Type:
    Cylindrical
  • Capacity:
    5 ml
  • Length:
    75 mm
  • Material:
    PS
  • Seq:
    05