Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stepladder, mobile

Stepladder, mobile

Mobile step ladder, 4 steps, with retractable castors, 1713 mm, 900×1025×1713 mm
Catalog # PALB4-STLD
Supplier:   Palbam
Stepladder, mobile
Catalog # PALB4-STLD
Supplier:  Palbam
Stepladder, mobile
Stepladder, mobile

Mobile step ladder, 4 steps, with retractable castors, 1713 mm, 900×1025×1713 mm

Price
7 110,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Mobile stepladder in stainless steel, with moon castors. While weight is applied on the first step, wheels retract and the moon cups, with cleanroom-approved nylon guards, sit firmly on the floor, ensuring a safe climb.

  • All the ladders can be manoeuvred by a single person
  • Ideal if they have to be moved often

Height of top step from ground level when weight is applied are as follows:
One step ladder - 201 mm
Two step ladder - 520 mm
Three step ladder - 609 mm
Four step ladder - 782 mm

Delivery information: Typically available from stock for direct shipment from the supplier.

Specifications
  • Description:
    Mobile step ladder, 4 steps, with retractable castors
  • Height:
    1713 mm
  • Seq:
    04
  • W×D×H:
    900×1025×1713 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.