Caps, closed top
With bonded PTFE Liner, bulk, 110 - 400 mm
Catalog # EPSCB167-1100BL
Supplier: EP SCIENTIFIC
Jump to:
Product Details & Documents
PP, white.
- Very good chemical resistance
- Very good temperature resistance
Unprocessed caps are ideal for environmental sample bottles, jars, jugs and vials.
Certifications: Manufactured under an ISO certified quality management system
Specifications
- Cap Size:110 - 400 mm
- Description:With bonded PTFE Liner, bulk
- Seq:12
- Cat. No.:EPSCB167-1100BL
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



