Sample vials, with cap
Unprocessed, Unprocessed, open-top cap with 1,52 mm bonded septa, 40,00 ml, 28×95 mm, Clear, Yes, Screw cap, open-top cap, 24-414, Bonded, 1,52 mm
Catalog # EPSCT136-0040
Supplier: EP SCIENTIFIC
Jump to:
Product Details & Documents
Clear or amber sample vials made from borosilicate glass.
- Designed for water sample collection for volatile organic analysis (VOA)
- Optimised for use with automation
- With open-top white PP cap bonded with 1,52 mm thin PTFE-lined silicone septum
- Septum permanently bonded to the cap for secure sealing
- Vial shoulder slope optimized to prevent air bubble entrapment
Processed or certified to meet or exceed EPA Performance Based Specifications for volatile organic analysis but without certificate. Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded and CofA is not included.
Specifications
- Cap included:Yes
- Cap Size:24-414
- Ø×H:28×95 mm
- Septum:Bonded
- Type:Unprocessed, open-top cap with 1,52 mm bonded septa
- Capacity:40,00 ml
- Colour:Clear
- Description:Unprocessed
- Seq:01
- Thickness:1,52 mm
- Cap type:Screw cap, open-top cap
- Cat. No.:EPSCT136-0040
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



