Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample vials, with cap

Sample vials, with cap

VOA certified, VOA certified, open-top cap with 1,52 mm bonded septa, 40,00 ml, 28×95 mm, Clear, Yes, Screw cap, open-top cap, 24-414, Bonded, 1,52 mm
Catalog # EPSCT336-0040
   Low Manufacturing Impact
Supplier:   EP SCIENTIFIC
Sample vials, with cap
Catalog # EPSCT336-0040
Supplier:  EP SCIENTIFIC
   Low Manufacturing Impact
Sample vials, with cap
Sample vials, with cap

VOA certified, VOA certified, open-top cap with 1,52 mm bonded septa, 40,00 ml, 28×95 mm, Clear, Yes, Screw cap, open-top cap, 24-414, Bonded, 1,52 mm

Price
499,00 €
Log in for availability
1 * 72 ST
Product Details & Documents

Clear or amber sample vials made from borosilicate glass.

  • Designed for water sample collection for volatile organic analysis (VOA)
  • Optimised for use with automation
  • With open-top white PP cap bonded with 1,52 mm thin PTFE-lined silicone septum
  • Septum permanently bonded to the cap for secure sealing
  • Vial shoulder slope optimized to prevent air bubble entrapment

Processed or certified to meet or exceed EPA Performance Based Specifications for volatile organic analysis but without certificate. Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded and CofA is not included.

Specifications
  • Cap included:
    Yes
  • Cap Size:
    24-414
  • Ø×H:
    28×95 mm
  • Septum:
    Bonded
  • Type:
    VOA certified, open-top cap with 1,52 mm bonded septa
  • Capacity:
    40,00 ml
  • Colour:
    Clear
  • Description:
    VOA certified
  • Seq:
    03
  • Thickness:
    1,52 mm
  • Cap type:
    Screw cap, open-top cap
  • Cat. No.:
    EPSCT336-0040
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact