Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample vials, with cap

Sample vials, with cap

Vial, unprocessed, with septa, 60,00 ml, 28×139 mm, Clear, Yes, 24-414, PTFE/silicone, 0,125"
Catalog # EPSC340-60C
   Low Manufacturing Impact
Supplier:   EP SCIENTIFIC
Sample vials, with cap
Catalog # EPSC340-60C
Supplier:  EP SCIENTIFIC
   Low Manufacturing Impact
Sample vials, with cap
Sample vials, with cap

Vial, unprocessed, with septa, 60,00 ml, 28×139 mm, Clear, Yes, 24-414, PTFE/silicone, 0,125"

Price
515,00 €
Log in for availability
1 * 144 ST
Product Details & Documents

Clear or amber sample vials made from borosilicate glass.

  • Designed for water sample collection for volatile organic analysis (VOA)
  • Optimised for use with automation
  • With open-top white PP cap bonded with 3,17 mm thin PTFE-lined silicone septum
  • Septum permanently bonded to the cap for secure sealing
  • Vial shoulder slope optimized to prevent air bubble entrapment

Processed or certified to meet or exceed EPA Performance Based Specifications for volatile organic analysis with certificate. Processed vials are processed in the same manner as certified vials and come with all the features of certified vials, but vials are not barcoded and CofA is not included.

Specifications
  • Cap included:
    Yes
  • Cap Size:
    24-414
  • Ø×H:
    28×139 mm
  • Septum:
    PTFE/silicone
  • Capacity:
    60,00 ml
  • Colour:
    Clear
  • Description:
    Vial, unprocessed, with septa
  • Seq:
    05
  • Thickness:
    0,125"
  • Cat. No.:
    EPSC340-60C
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.