Disposable filters, Optimizer®
D disposable filter with 6,35 mm connection, 6,35 mm vent/drain compression seal fittings, Ø×L: 69×113 mm, 0,01 µm, 2600 cm²
Catalog # ENTECWST0S2S3M
Supplier: ENTEGRIS
Jump to:
Product Details & Documents
Photochemical filter with superior contaminant retention and low hold-up volume performance in sub-10 to 180 nm technology nodes.
Specifications
- Filtration area:2600 cm²
- Pore size:0,01 µm
- Type:D disposable filter with 6,35 mm connection, 6,35 mm vent/drain compression seal fittings, Ø×L: 69×113 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



