Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sharps Containers

Sharps Containers

1 l, Yellow, 115×115×192 mm
Catalog # 113-8044
Supplier:   HEATHROW
Sharps Containers
Catalog # 113-8044
Supplier:  HEATHROW
Sharps Containers
Sharps Containers

1 l, Yellow, 115×115×192 mm

Price
127,00 €
Log in for availability
1 * 18 ST
Product Details & Documents

This sharps container provides safe disposal of syringes, needles and other small sharps. Easy to use and transport.

  • Stackable to reduce storage space before use
  • With a clear lid to view fill level
  • Slide access lid for temporary and final closures for safety and security
  • Built-in needle removal port, preventing direct contact with sharps
  • Compatible with the Droplet® Blood Collection Tray
Specifications
  • Capacity:
    1 l
  • Colour:
    Yellow
  • Seq:
    02
  • W×D×H:
    115×115×192 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.