Order Entry
Belgium
Orders LinkContactUsLinkComponent
Disposable filters, Optimizer®

Disposable filters, Optimizer®

DPR-L disposable filter with 9,53 mm connection, 6,35 mm vent/drain flaretek fittings, Ø×L: 69×169 mm, 0,01 µm, 2500 cm²
Catalog # ENTECWNT3L0F1
Supplier:   ENTEGRIS
Disposable filters, Optimizer®
Catalog # ENTECWNT3L0F1
Supplier:  ENTEGRIS
Disposable filters, Optimizer®

DPR-L disposable filter with 9,53 mm connection, 6,35 mm vent/drain flaretek fittings, Ø×L: 69×169 mm, 0,01 µm, 2500 cm²

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Photochemical filter with superior contaminant retention and low hold-up volume performance in sub-10 to 180 nm technology nodes.

Specifications
  • Filtration area:
    2500 cm²
  • Pore size:
    0,01 µm
  • Type:
    DPR-L disposable filter with 9,53 mm connection, 6,35 mm vent/drain flaretek fittings, Ø×L: 69×169 mm
  • Seq:
    14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.