Counting chambers, C-Chip
Counting chambers, Bürker-Türk, 0,1 mm, 25×75 mm
Catalog # 631-1095
Supplier: NANOENTEK
Jump to:
Product Details & Documents
Quartz grade optical plastic counting chambers applicable in blood analysis (hematology).
- Guaranteed repeatability and reliability, eliminate the need for washing and reuse
- Disposable hemocytometers that do not need coverslips
- Chip to reduce exposure to infectious samples and contamination
Suitable for cell counting and culture, concentration measurement and viability test, in bacteria and fungal spore counting, IVF, IUI tasks of sperm counting.
Documents
Specifications
- Depth of chamber:0,1 mm
- Type:Bürker-Türk
- W×D:25×75 mm
- Description:Counting chambers
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



