Order Entry
Belgium
Orders LinkContactUsLinkComponent
pH combination electrodes, IDS®

pH combination electrodes, IDS®

A 157 IDS®, micro electrode with NTC 30 kΩ, A 157 IDS®, micro electrode, 0 - 14, −5...+100 °C, Glass, KCl 3 mol/l, Platinum, 12/5×200 mm, IDS® plug, 1,5 m cable, Life Science applications
Catalog # SCOI285100080
Supplier:   SI Analytics
pH combination electrodes, IDS®
Catalog # SCOI285100080
Supplier:  SI Analytics
pH combination electrodes, IDS®
pH combination electrodes, IDS®

A 157 IDS®, micro electrode with NTC 30 kΩ, A 157 IDS®, micro electrode, 0 - 14, −5...+100 °C, Glass, KCl 3 mol/l, Platinum, 12/5×200 mm, IDS® plug, 1,5 m cable, Life Science applications

Price
723,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

When digital IDS sensors are connected to the measuring device, they automatically identify themselves with their serial numbers and type designation and transmit their calibration data to the device.

  • Calibration data is stored in the sensor head
  • Measuring signals are transmitted without interference
  • Perfect galvanized separation
  • Resistant against environmental influences
  • Allows prognostic maintenance of the sensors by the intelligent sensor evaluation QSC
  • Effortless allocation and documentation of the sensor to electronically captured and saved calibration results
  • Highest possible operator comfort and measuring accuracy
Specifications
  • Connection:
    IDS® plug, 1,5 m cable
  • Ø×L:
    12/5×200 mm
  • For:
    Life Science applications
  • Type:
    A 157 IDS®, micro electrode
  • Description:
    A 157 IDS®, micro electrode with NTC 30 kΩ
  • Material:
    Glass
  • Seq:
    10
  • Diaphr.:
    Platinum
  • Electrolyte:
    KCl 3 mol/l
  • Temp.:
    −5...+100 °C
  • pH:
    0 - 14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.