Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stackable plastic trays

Stackable plastic trays

Blue, PP, 240×167×52 mm, 230×158×48 mm
Catalog # MULC26502PENPR
Supplier:   MULTIROIR
Stackable plastic trays
Catalog # MULC26502PENPR
Supplier:  MULTIROIR
Stackable plastic trays

Blue, PP, 240×167×52 mm, 230×158×48 mm

Price
124,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Range of six stackable plastic trays for storage.

  • Made from polypropylene
  • Stackable
  • High impact resistance
  • Six colors available

Trays are suitable for use in temperatures ranging from −20 to 60 °C.

Specifications
  • W×D×H ext.:
    240×167×52 mm
  • Colour:
    Blue
  • Material:
    PP
  • Seq:
    01
  • W×D×H int.:
    230×158×48 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.