Order Entry
Belgium
Orders LinkContactUsLinkComponent
Test tubes, Durham

Test tubes, Durham

0,75 ml, 50 mm, 6 mm, 0,7 mm
Catalog # MARI3700406
Supplier:   MARIENFELD
Test tubes, Durham
Catalog # MARI3700406
Supplier:  MARIENFELD
Test tubes, Durham
Test tubes, Durham

0,75 ml, 50 mm, 6 mm, 0,7 mm

Price
58,40 €
Log in for availability
1 * 350 ST
Product Details & Documents

Glass, clear.

  • Very good chemical resistance
  • Good temperature resistance
Specifications
  • Ext.Ø:
    6 mm
  • Wall thickness:
    0,7 mm
  • Capacity:
    0,75 ml
  • Length:
    50 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.