Crosslinkers
Crosslinker, E2923, 365 nm, 1
Catalog # CONSVLBLX-L
Supplier: CONSORT
Jump to:
Product Details & Documents
Three models: 254, 312, and 365 nm, each with 5× 8-watt UV tubes.
- Nine presets for time and energy exposures as well as manual control by the user
- Timer up to 999,9 minutes
- Exposure ranges: 0 to 99,99 and 0 to 9,999 J/cm²
- Storage of the last UV settings in a non-volatile memory
- Photo-feedback system automatically compensates for output variation and tube aging
- UV-blocking viewing window
Internal dimensions (W×D×H): 260×330×150 mm
External dimensions (W×D×H): 350×360×310 mm
Specifications
Specifications
- Model:E2923
- Pk:1
- Wavelength:365 nm
- Description:Crosslinker
Specifications
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



