Saisie de commande
Belgium
Lien pour commandesContactUsLinkComponent
Density hydrometers

Density hydrometers

S507 HL-14, 0,950 - 1,000 g/ml, 0,0005 g/ml, −20...+65 °C, 380 mm
Catalog # SCNL3222118S
Supplier:   Ludwig Schneider
Density hydrometers
Catalog # SCNL3222118S
Supplier:  Ludwig Schneider
Density hydrometers
Density hydrometers

S507 HL-14, 0,950 - 1,000 g/ml, 0,0005 g/ml, −20...+65 °C, 380 mm

Price
83,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Precision hydrometers with integrated blue filling thermometer.

  • Suitable for calibration

Error limit: ±0,5 kg/m³

Reference temperature: 15 °C

Certifications: ASTM E2995-14.

Ordering information: A works or DAkkS calibration certificate is available on request.

Packaging: Each packed in a square plastic sleeve.

Specifications
  • Plage de température:
    −20...+65 °C
  • Longueur:
    380 mm
  • Seq:
    10
  • Division:
    0,0005 g/ml
  • Modèle:
    S507 HL-14
  • Plage de mesure:
    0,950 - 1,000 g/ml
  • Cat. No.:
    SCNL3222118S
  • Température de référence:
    15 °C