Density hydrometers
S509 HL-14, 1,050 - 1,100 g/ml, 0,0005 g/ml, −20...+65 °C in 1 °C, 380 mm
Catalog # SCNL3222120S
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
Precision hydrometers with integrated blue filling thermometer.
- Suitable for calibration
Error limit: ±0,5 kg/m³
Reference temperature: 15 °C
: ASTM E2995-14
: A works or DAkkS calibration certificate is available on request.
: Each packed in a square plastic sleeve.
Specifications
- Temperature Range:−20...+65 °C in 1 °C
- Length:380 mm
- Seq:12
- Division:0,0005 g/ml
- Model:S509 HL-14
- Range:1,050 - 1,100 g/ml
- Cat. No.:SCNL3222120S
- Reference temperature:15 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



