Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density hydrometers

Density hydrometers

S503 HL-14, 0,750 - 0,800 g/ml, 0,0005 g/ml, −20...+65 °C in 1 °C, 380 mm
Catalog # SCNL3222114S
Supplier:   Ludwig Schneider
Density hydrometers
Catalog # SCNL3222114S
Supplier:  Ludwig Schneider
Density hydrometers
Density hydrometers

S503 HL-14, 0,750 - 0,800 g/ml, 0,0005 g/ml, −20...+65 °C in 1 °C, 380 mm

Price
83,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Precision hydrometers with integrated blue filling thermometer.

  • Suitable for calibration

Error limit: ±0,5 kg/m³

Reference temperature: 15 °C

Certifications: ASTM E2995-14

Ordering information: A works or DAkkS calibration certificate is available on request.

Packaging: Each packed in a square plastic sleeve.

Specifications
  • Temperature Range:
    −20...+65 °C in 1 °C
  • Length:
    380 mm
  • Seq:
    05
  • Division:
    0,0005 g/ml
  • Model:
    S503 HL-14
  • Range:
    0,750 - 0,800 g/ml
  • Cat. No.:
    SCNL3222114S
  • Reference temperature:
    15 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.